Shop All Trash Bags
Inteplast Group
55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK
Mfr # S366014N
Zoro # G5203239
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 14 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # S366014N
- Zoro # G5203239
- UPC # 762935900465
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 60 in |
Width | 36 in |
Height | 60 in |
Details
Capacity | 55 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 14 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 55 gal, 14 microns, 36" x 60", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Cut-End Dust Mop, White, Cotton (FGM15000WH00)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK (S243306N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Black, 1000 PK (S243308K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, 9 microns, Natural, 500 PK (VALH3037N10)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00994)
- Inteplast Group Trash Bags