Shop All Trash Bags
Inteplast Group
55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK
Mfr # VALH3660N12
Zoro # G5202642
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 13 microns
- Size 36 in x 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # VALH3660N12
- Zoro # G5202642
- UPC # 762935998363
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 58 in |
Width | 36 in |
Height | 58 in |
Details
Capacity | 55 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 13 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 55 gal, 13 microns, 36" x 58", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter, Cartridge Filter, HEPA (B051-0700B)
- OASIS Rubbermaid FGWB26 6-1/2 Gallon Steel Round Trash Can, Tan/Beige, 6 Per Case (FGWB26)
- ARM & HAMMER Cat Litr Deodor A&H20Oz (15020)
- AMREP Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128 (ZULFFS128)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 13 microns, Clear, 500 PK (S334013N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 13 microns, Clear, 500 PK (S303713N)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 22 Mic - Black (IBS S404822K)
- INTEPLAST GROUP Low-Density Commercial Can Liners (SL2433LTN)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 8 Mic - Black (IBS S243308K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 7 microns, Clear, 1000 PK (VALH2433N8)
- ALL-PRO Contractor Clean-Up Bags, 42 Gal, 3Mil Black Tie-Top (CB4230XK)
- Inteplast Group Trash Bags