Shop All Trash Bags
Inteplast Group
45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Clear, 250 PK
Mfr # S404812N
Zoro # G5202861
original price:
$51.85
9% off
new price: $46.89
/pk 250, $0.19/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Medium-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 12 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S404812N
- Zoro # G5202861
- UPC # 762935900403
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 48 in |
Width | 40 in |
Height | 48 in |
Details
Capacity | 45 gal |
Strength Rating | Medium-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 12 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 12 microns, 40" x 48", Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- STOUT BY ENVISION 45 gal Trash Bags, Black, 65 PK (P4045K20)
- HAPCO-ELMAR 28 qt Rectangular Trash Can, Black (R4030BLK)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369423B09 (369423B09)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (EC243306K)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (S242408N)
- WEBSTER 13 gal Trash Bags, S, 0.90 mil (23 Micron), White, 200 PK (WBI1DK200)
- Inteplast Group Trash Bags