Shop All Trash Bags
Inteplast Group
45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 17 microns, Clear, 250 PK
Mfr # S404817N
Zoro # G5201985
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 17 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # S404817N
- Zoro # G5201985
- UPC # 762935901172
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 48 in |
Height | 48 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 17 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 17 microns, 40" x 48", Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Hot Dipped Pail 5Qt (1205)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- MR. CLEAN Mr. Clean Sheets Non-Scratch Magic Eraser For Multi-Purpose 5.7 in. L 8 pk, 8PK (3700090656)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW3858SHK)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL4046XHW-2)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 8 Mic - Black (IBS S243308K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK (VALH4048N16)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- Inteplast Group Trash Bags