Shop All Trash Bags
Inteplast Group
45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Clear, 250 PK
Mfr # S404816N
Zoro # G5216240
original price:
$68.99
9% off
new price: $62.15
/pk 250, $0.25/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 16 microns
- Size 40 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S404816N
- Zoro # G5216240
- UPC # 762935901479
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 48 in |
Width | 40 in |
Height | 48 in |
Details
Capacity | 45 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 16 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 16 microns, 40" x 48", Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYKKER 33 in Extension Pole, Wood (MP-MM-8)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, Black, 15 1/4 in Dia, Step-On, Stainless Steel (1901982)
- SPARTA Color Coded Upright Dustpan, Yel (361410EC04)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Clear, 250 PK (WSL3036HVN)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 0.87 mil, Clear, 150 PK (S404822N)
- Inteplast Group Trash Bags