Shop All Trash Bags
Inteplast Group
45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK
Mfr # S404822K
Zoro # G5205129
original price:
$52.99
5% off
new price: $49.89
/pk 150, $0.33/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 22 microns
- Size 40 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S404822K
- Zoro # G5205129
- UPC # 762935901288
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 48 in |
Width | 40 in |
Height | 48 in |
Details
Capacity | 45 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 22 microns |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 150 |
Package Configuration | 6 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 22 microns, 40" x 48", Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW N TIE 30 gal Trash Bags, 30.5 in x 33 in, Extra Heavy-Duty, 1.2 mil, Black, 200 PK (WEB1DT200)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- HTI Deluxe 3/4" Spigot For 5 Gallon Cubes (SPIGOT-3)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Natural, 200 PK (S434822N)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- RUBBERMAID COMMERCIAL 25 gal Rigid Liners, 16 1/4 in x 28 1/2 in, Gray (FG356600GRAY)
- Inteplast Group Trash Bags