Shop All Trash Bags
Inteplast Group
45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 0.87 mil, Clear, 150 PK
Mfr # S404822N
Zoro # G5203010
product price: $52.39
/pk 150, $0.35/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 0.87 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S404822N
- Zoro # G5203010
- UPC # 762935996161
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 48 in |
Height | 48 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 0.87 mil |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 150 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 0.87 mil, 40" x 48", Clear, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER VAC MOTOR - 24V 2STG - INTERCHANGEABLE WITH 119436-13 - W/CONNECTOR (ZD53000)
- SPIC AND SPAN Liquid Glass Cleaner, 1 gal., Clear, Blue, Unscented, Jug, 3 PK (58773)
- BOBRICK Falcon Waterless Urinal Cartridge, White, PK20 (FWFC-20)
- METABO Standard vacuum hose 1-1/2" x 10.5' (grey) (631362000)
- INTEPLAST GROUP 30 gal Trash Bags, 30.5 in x 40 in, Super Heavy-Duty, 1 Mil, Blue, 200 PK (DTH3040B)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 13 microns, Clear, 500 PK (S303713N)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW4347SHK)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 14 microns, Natural, 200 PK (S434814N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- BERRY PLASTICS Berry Plastics 619316 1;000 Count; 12 To 16 Gallon; 8 Micron High Density Can Liner (833327)
- Inteplast Group Trash Bags