Shop All Trash Bags
Inteplast Group
33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Clear, 500 PK
Mfr # S334011N
Zoro # G5205223
product price: $59.55
/pk 500, $0.12/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Medium-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 11 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S334011N
- Zoro # G5205223
- UPC # 762935900816
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Width | 33 in |
Height | 40 in |
Details
Capacity | 33 gal |
Strength Rating | Medium-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 11 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 33 gal, 11 microns, 33" x 40", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PLASTICS 33X50 CLEAR BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- LUNDMARK Marble Clean Floor Cleaner Liquid 32 oz (3535F32-6)
- UNGER Stick Tool Handle Holder (964770)
- CARLISLE FOODSERVICE Medium Flat Mop, Cut-End, White, PK12 (369070B00)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (S334011K)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.8 mil, White, 150 PK (WSL3339XHW)
- INTEPLAST GROUP High Density Commercial Can Liners 17x18 6 Mic - Natural (IBS EC171806N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, 9 microns, Natural, 500 PK (VALH3037N10)
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- Inteplast Group Trash Bags