Shop All Trash Bags
Inteplast Group
33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Clear, 250 PK
Mfr # S334016N
Zoro # G5202259
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 16 microns
- Size 33 in x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # S334016N
- Zoro # G5202259
- UPC # 762935900564
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Width | 33 in |
Height | 40 in |
Details
Capacity | 33 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 16 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 33 gal, 16 microns, 33" x 40", Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Red 2" Floor Squeegee (HW30A)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Black, 12 in. (237.049BG)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9 (19200-98012)
- PROTEAM Switch Replacement (106550)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Clear, 250 PK (S404816N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI385812K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- THE BRUSH MAN Contractor Trash Bags, 55-Gallon, 3-Mil, 15PK (TRASHBAG55-15PL)
- Inteplast Group Trash Bags