Shop All Trash Bags
Inteplast Group
33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 13 microns, Clear, 500 PK
Mfr # S334013N
Zoro # G5203324
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 13 microns
- Size 33 in x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # S334013N
- Zoro # G5203324
- UPC # 762935900557
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Width | 33 in |
Height | 40 in |
Details
Capacity | 33 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 13 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 33 gal, 13 microns, 33" x 40", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Pad Driver for 20in Floor Machine (605123)
- MAXIM Cleaners & Detergents, 32 oz Bottle, Liquid, 6 PK (051000-86)
- CLAIRE Baseboard Wax Stripper (CL856-1)
- POWR-FLITE Powr-Flite® Replacement Cloth Bag For 15 Gallon Wet/Dry Vacuums (WD3)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 13 microns, Clear, 500 PK (S303713N)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL3858XHW-2)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, 22 microns, Black, 150 PK (S386022K)
- INTEPLAST GROUP High Density Commercial Can Liners 43x48 19 Mic - Black (IBS VALH4348K22)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK (EC243306N)
- DOGIPOT 55 gal Trash Bags, Black, 25 PK (1404XL)
- Inteplast Group Trash Bags