Shop All Trash Bags
Inteplast Group
33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK
Mfr # S334022K
Zoro # G5205144
product price: $61.99
/pk 250, $0.25/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 22 microns
- Size 33 in x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S334022K
- Zoro # G5205144
- UPC # 762935901257
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Height | 40 in |
Width | 33 in |
Details
Capacity | 33 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 22 microns |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 33 gal, 22 microns, 33" x 40", Black, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29625)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Natural, 200 PK (S434822N)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Clear, 150 PK (VALH3860N22)
- RENOWN 15 Gal. 6 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11506)
- Inteplast Group Trash Bags