Shop All Trash Bags
Inteplast Group
33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 14 microns, Clear, 250 PK
Mfr # VALH3340N16
Zoro # G5202423
product price: $38.85
/pk 250, $0.16/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 14 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # VALH3340N16
- Zoro # G5202423
- UPC # 762935998356
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Height | 39 in |
Width | 33 in |
Details
Capacity | 33 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 14 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 33 gal, 14 microns, 33" x 39", Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box (59152W)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419097)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- INTEPLAST GROUP High Density Commercial Can Liners 38x60 22 Mic - Black (IBS S386022K)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 14 Mic - Natural (IBS S404814N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK (SLW4347SPNS)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- RUFFIES PRO Trash Bags, 40 PK (1124912)
- Inteplast Group Trash Bags