Shop All Trash Bags
Inteplast Group
33 gal Trash Bags, 30 in x 43 in, Heavy-Duty, 14 microns, Blue, 250 PK
Mfr # BRS304314BL
Zoro # G4187931
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Heavy-Duty
- Material High-Quality Virgin Resin
- Thickness 14 microns
- Size 30 in x 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # BRS304314BL
- Zoro # G4187931
- UPC # 762935014643
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 43 in |
Width | 30 in |
Height | 43 in |
Details
Capacity | 33 gal |
Strength Rating | Heavy-Duty |
Material | High-Quality Virgin Resin |
Thickness | 14 microns |
Color | Blue |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 250 |
Package Configuration | Roll |
Application | Can Liner |
Features | Coreless Interleaved Roll |
Description
Inteplast Group High-Density Commercial Can Liners, 33 gal, 14 microns, 30" x 43", Blue, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- LYSOL Clean and Fresh Cool Adirondack Air Scent Multi-Purpose Cleaner 40 oz (1920078630)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- INTEPLAST GROUP High Density Commercial Can Liners 24x24 6 Mic - Black (IBS EC242406K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (S334011K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK (S243306N)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 22 Mic - Black (IBS S404822K)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.5 mil, White, 500 PK (WSL2432XHW)
- Inteplast Group Trash Bags