Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 11 microns, Clear, 500 PK
Mfr # VALH3037N13
Zoro # G5203044
original price:
$54.76
9% off
new price: $49.65
/pk 500, $0.10/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 11 microns
- Size 30 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # VALH3037N13
- Zoro # G5203044
- UPC # 762935003883
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Height | 36 in |
Width | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 11 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 30 gal, 11 microns, 30" x 36", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Dishwashing Liquid, Bottle, Size 8 oz, PK12 (98110)
- KIMBERLY-CLARK PROFESSIONAL Wipers, Center Pull Rolls, PK550, White, Center Pull Roll, 550 Wipes (47758)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, WH Vinyl, Towels (R08-WWX-XTA-3ONN)
- UNGER Window Squeegee&Scruber (921061)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW4347SHK)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- NORAMCO Noramco RT-3339-XH 33 gal Can Liner in Black (6290985)
- Inteplast Group Trash Bags