Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Clear, 250 PK
Mfr # WSL3036HVN
Zoro # G5202922
original price:
$39.45
10% off
new price: $35.29
/pk 250, $0.14/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 0.58 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # WSL3036HVN
- Zoro # G5202922
- UPC # 10079594825143
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 0.58 mil |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Features | Coreless Interleaved Roll |
Application | Can Liner |
Description
Inteplast Group Low-Density Commercial Can Liners, 30 gal, 0.58 mil, 30" x 36", Clear, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Plug-Ins Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (21749)
- PRO PRODUCTS Res Care 1 Gal. Liquid Resin Cleaning Solution (RK41N)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9058533)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 22 Mic - Black (IBS S404822K)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Black, 250 PK (WSL3036HVK)
- INTEPLAST GROUP High Density Commercial Can Liners 38x60 14 Mic - Natural (IBS VALH3860N16)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 8 Mic - Black (IBS S243308K)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- Inteplast Group Trash Bags