Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Black, 250 PK
Mfr # WSL3036HVK
Zoro # G5205269
original price:
$39.39
6% off
new price: $36.99
/pk 250, $0.15/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Heavy-Duty
- Material Linear Low-Density Resin
- Thickness 0.58 mil
- Size 30 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # WSL3036HVK
- Zoro # G5205269
- UPC # 762935902209
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Height | 36 in |
Width | 30 in |
Details
Capacity | 30 gal |
Strength Rating | Heavy-Duty |
Material | Linear Low-Density Resin |
Thickness | 0.58 mil |
Color | Black |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 250 |
Package Configuration | 10 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group Institutional Low-Density Can Liners, 30 gal, 0.58 mil, 30" x 36", Black, 25 Bags/Roll, 10 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- SANITAIRE Vacuum Bags, PK5 (63213B)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03917)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW3858SHK)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 6 microns, Black, 1000 PK (EC242406K)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- Inteplast Group Trash Bags