Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK
Mfr # WSL3036XHW-2
Zoro # G5203202
product price: $38.49
/pk 200, $0.19/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 0.7 mil
- Size 30 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # WSL3036XHW-2
- Zoro # G5203202
- UPC # 762935996208
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 0.7 mil |
Color | White |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Features | Coreless Interleaved Roll |
Description
Inteplast Group Low-Density Commercial Can Liners, 30 gal, 0.7 mil, 30" x 36", White, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Panel Filter For Nilfisk/Advance 8-24-04139-1 (GFILTER40)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- BONA 72 in L Mops, Silver/Blue, Microfiber (WM710013399)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL3858XHW-2)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL4046XHW-2)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, 9 microns, Natural, 500 PK (VALH3037N10)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK (S366017N)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 11 Mic - Natural (IBS VALH4048N12)
- LUSTER LEAF 30 gal Lawn & Leaf Bag Holder Open (A650)
- Inteplast Group Trash Bags