Shop All Trash Bags
Inteplast Group
30 gal Trash Bags, 30 in x 36 in, 9 microns, Natural, 500 PK
Mfr # VALH3037N10
Zoro # G5203175
product price: $39.85
/pk 500, $0.08/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Material Formosa Resins
- Thickness 9 microns
- Size 30 in x 36 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # VALH3037N10
- Zoro # G5203175
- UPC # 762935998332
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Material | Formosa Resins |
Thickness | 9 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 30 gal, 9 microns, 30" x 36", Natural, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K B & K 4583092 32 oz Floweasy Liquid Drain Opener; Pack of 6 (4583092)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Clear, 250 PK (WSL3036HVN)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Clear, 250 PK (S404812N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 1000 PK (S243308N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- CLOROX 25CT 30GAL Air TrashBag (79310)
- Inteplast Group Trash Bags