Shop All Trash Bags
Inteplast Group
23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK
Mfr # DTS2838N
Zoro # G603665825
original price:
$65.25
5% off
new price: $61.69
/pk 150, $0.41/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Draw-Tape
- Material Plastic
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # DTS2838N
- Zoro # G603665825
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 38 in x 28.5 in |
Height | 28.5 in |
Width | 38 in |
Details
Capacity | 23 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Draw-Tape |
Material | Plastic |
Thickness | 1 mil |
Color | Natural |
Item | Trash Bags |
Application | Food Storage |
Description
Super strong liners are manufactured from 100% LLDPE premium resins. Liners are interleaved for easy one-at-a-time dispensing. Strong drawstring handle for easy lifting and carrying. Liners are side welded to prevent leakage and co-extruded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- BPG INTERNATIONAL BRIGHT Air 900134CT, SCENTED OIL AIR FRESHENER DIFFUSER, FRESH PETALS AND PEACH, PINK, 2.5 OZ (BRI900134CT)
- MACFAUCETS Electronic Sensor Wall Mounted Aroma Dispenser/Air Freshener In Stainless Steel, AAD12 (AAD12 SS)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK (S366014N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Clear, 200 PK (VALH4348N16)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- ALUF PLASTICS Can Liner Comm Black .8M 10G (RL-2423H)
- Inteplast Group Trash Bags