Shop All Trash Bags
Inteplast Group
16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 1000 PK
Mfr # S243308N
Zoro # G5202755
product price: $59.99
/pk 1000, $0.06/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material High-Quality Virgin Resin
- Thickness 8 microns
- Size 24 in x 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S243308N
- Zoro # G5202755
- UPC # 762935900779
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 33 in |
Height | 33 in |
Width | 24 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | High-Quality Virgin Resin |
Thickness | 8 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 1000 |
Package Configuration | 20 Rolls of 50 Bags |
Application | Can Liner |
Features | Coreless Interleaved Rolls |
Description
Inteplast Group High-Density Commercial Can Liners, 16 gal, 8 microns, 24" x 33", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Yellow, Microfiber (ST45Y)
- PIG Sorbents, 13 gal, 5 in x 60 in, Universal, Yellow, Polypropylene, SAP (WTR001)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- GLOBAL INDUSTRIAL Dust Mop Treatment, RTU, 1 Quart Bottle, 12PK (641621)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Black, 1000 PK (S243308K)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (S242408N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK (S243306N)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 6 Mic - Natural (IBS S243306N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- HERITAGE 32 gal Trash Bags, 34 in x 48 in, Premium, 1 mil, Green, 100 PK (Y6848YE R01)
- Inteplast Group Trash Bags