Shop All Trash Bags
Inteplast Group
16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Black, 1000 PK
Mfr # S243308K
Zoro # G5203123
product price: $57.49
/pk 1000, $0.06/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material High-Quality Virgin Resin
- Thickness 8 microns
- Size 24 in x 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S243308K
- Zoro # G5203123
- UPC # 762935900809
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 33 in |
Width | 24 in |
Height | 33 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | High-Quality Virgin Resin |
Thickness | 8 microns |
Color | Black |
Item | Trash Bags |
Package Configuration | 20 Rolls of 50 Bags |
Bags Per Roll | 1000 |
Application | Can Liner |
Features | Coreless Interleaved Rolls |
Description
Inteplast Group High-Density Commercial Can Liners, 16 gal, 8 microns, 24" x 33", Black, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- ZEP Toilet/Urinal Cleaner, 1 qt., Bottle, PK12 (119709)
- BOARDWALK 14 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485201)
- HERITAGE 23 gal Trash Bags, 0.55 mil (14 Micron), Natural, 10 PK (HERZ5845HNR01)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (S242408N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 1000 PK (S243308N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- MINT-X 45 gal Rodent-Repellent Trash Bags, 40 in x 48 in, Heavy-Duty, 16 micron, Clear, 250 PK (MX4048HD C16)
- Inteplast Group Trash Bags