Shop All Trash Bags
Inteplast Group
16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK
Mfr # S243306N
Zoro # G5216143
original price:
$66.95
15% off
new price: $56.89
/pk 1000, $0.06/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material High-Quality Virgin Resin
- Thickness 6 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S243306N
- Zoro # G5216143
- UPC # 762935900687
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 24 in x 33 in |
Width | 24 in |
Height | 33 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | High-Quality Virgin Resin |
Thickness | 6 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 1000 |
Package Configuration | 20 Rolls of 50 Bags |
Features | Coreless Interleaved Rolls |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners, 16 gal, 6 microns, 24" x 33", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Aerosol Can Refill, Vanilla, PK12 (07915)
- PLEXI-CLEAN Blue Ribbon Plex-Clean Acrylic & Plastic Cleaner 16 oz Liquid (11070)
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- WD-40 Spot Shot Professional Instant Carpet Stain Remover, 18oz Spray, PK12 (WDC 009934)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Clear, 250 PK (S334016N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- INTEPLAST GROUP High Density Commercial Can Liners 43x48 19 Mic - Black (IBS VALH4348K22)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White, 500 PK (BWK 2432EXH)
- Inteplast Group Trash Bags