Shop All Trash Bags
Inteplast Group
16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK
Mfr # S243306K
Zoro # G5216195
original price:
$52.99
9% off
new price: $47.79
/pk 1000, $0.05/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material High-Quality Virgin Resin
- Thickness 6 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S243306K
- Zoro # G5216195
- UPC # 762935900700
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 24 in x 33 in |
Height | 33 in |
Width | 24 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | High-Quality Virgin Resin |
Thickness | 6 microns |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 1000 |
Package Configuration | 20 Rolls of 50 Bags |
Application | Can Liner |
Features | Coreless Interleaved Rolls |
Description
Inteplast Group High-Density Commercial Can Liners, 16 gal, 6 microns, 24" x 33", Black, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Copper Scrubbers, 24PK (73)
- WEILER 18" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42167)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL3858XHW-2)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK (WSL2423R)
- INTEPLAST GROUP High Density Commercial Can Liners 43x48 16 Mic - Natural (IBS VALH4348N16)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2433LTN)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK (S303710K)
- WEBSTER 60 gal Trash Bags, XL, 1.65 mil (42 Micron), Black, 100 PK (WBIRNW6060)
- Inteplast Group Trash Bags