Shop All Molding and Trim
Inteplast Building
Inteplast Building 227394 8 ft. White Cove Poly Molding
Mfr # 227394
Zoro # G204064027
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Building
- MFR # 227394
- Zoro # G204064027
- UPC # 765096849840
- Country of Origin United States
- Category Molding and Trim
Description
Prefinished, no sanding, priming, painting or staining needed. Easy to cut, nail and install. Lightweight and moisture-resistant. Ideal for use in bathrooms, laundry rooms, mud rooms and kitchens.
Features- Resists warping, splitting, splintering and twisting
- Moisture resistant
- Molding type: Cove
- Material: Polystyrene
- Color: White
- Dimensions: 11/16" x 11/16"
- Length: 8 ft.
- Style: Traditional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- SOUTHCO-ALBANY DIV Slide Latch Flush Style (S A3-40-625-12)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- ALEXANDRIA MOULDING Alexandria Moulding 274240 8 ft. Hand Moulding Rail for Indoor Home (274240)
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 4"F x 94 1/2"L Tristan Crown Moulding (MLD02X02X04TN)
- EKENA MILLWORK 7/8"H x 5/8"P x 94 1/2"L Bradford Smooth Panel Moulding (PML01X01BR)
- EKENA MILLWORK SAMPLE - 8"W x 2"P x 12"L Perimeter Beam for 8" Traditional Coffered Ceiling System (SAMPLE-CC08PBM02X08X96TR)
- FASADE Fasade Lg Pro Inside Corner Trim Smoked Pewter PK5 (13627)
- EKENA MILLWORK 24-in. W x 48-in. H Ashford Panel Moulding Kit Single Panel (PMLKAS24X48A)
- VESTAL MFG Brick Lintel, Steel, Black, Painted (250)
- Inteplast Building Molding and Trim