Shop All Molding and Trim
Inteplast Building
Inteplast Building 227393 7 ft. White Shoe Poly Molding
Mfr # 227393
Zoro # G903999675
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Building
- MFR # 227393
- Zoro # G903999675
- UPC # 765096842582
- Country of Origin United States
- Category Molding and Trim
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- For Indoor use. Prefinished, lightweight, ready to install
- Moisture resistant. The perfect accent to any room
- Molding Type: Casing
- Material: Plastic
- Color: White
- Paintable or Stainable: Yes
- Length: 7 ft.
- Dimensions: 7/16" x 1-15/16"
- Rot Resistant: Yes
- Style: Traditional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HD Bifold Track and Hardware Set, for 48 Inch Opening (BFC125N-02-48 2 DR BIFOLD SET AL/ STL)
- PRIME-LINE Brass Plated Keyed Deadbolt Lock Single Pack (U 9885)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-0E)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8231.056)
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 3 7/8"F x 94 1/2"L Dentil Crown Moulding (MLD02X02X03DE)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- INTEPLAST GROUP 206 Series Outside Corner Moulding, 8 ft L, 516 in W, Polystyrene, Crystal White (52060800032)
- EKENA MILLWORK 3 1/4"P x 4 1/2"H Inside Corner Moulding (matches moulding MLD04X03X05ED) (MIC03X04ED)
- FASADE Lg Pro J Trim Matte White, PK5, PK5 (13501)
- ROYAL Casing Colonial Gunstock 7Ft (5074295)
- FASADE Fasade Accessory Kit Antique Bronze (14931)
- Inteplast Building Molding and Trim