Shop All LED Light Bulbs
Intense
DL-MR16-EXN-B-120 MR16 50 watt Blue 120V Lamps
Mfr # IN1531421
Zoro # G303739109
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intense
- MFR # IN1531421
- Zoro # G303739109
- UPC # 780997306698
- Country of Origin China
- Category LED Light Bulbs
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- MR16 50 Watt Blue 120V
- 2-Pin Base
- 50 Watt Blue Flood Lamp
- Halogen Lamp
- Color: Blue
- Bulb Type: Lamp
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 50 Watts
- Dimension: 1.77" H x 1.93" W x 1.93"D
- Weight: 1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- STREAMLIGHT Cordless Work Light, Battery, 400lm, LED (61510)
- INTENSE DL-PAR56-LED-252-W PAR56 16 watt 252 LED 12 V Lamp, White (IN2563209)
- INTENSE PAR36 4W LED 30K 12 V Lamp, Warm White (IN2563222)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- INTENSE PAR36 9W LED 64K 12 V Lamp, Cool White (IN2563225)
- ILB GOLD Bulb, LED Base Type E26, Replacement For Norman Lamps 600300320817 (600000000000)
- X5 LIGHTNING X5 Lightning 194-5W X5 Lightning 194 168 2825 5 White LED (194-5W)
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- Intense LED Light Bulbs