Intense

AmerTac Dusk to Dawn Heavy Duty Post Eye Light Control; 120V; 1800W


product price: $24.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

AmerTac Post Eye Light Control, Dusk to Dawn, Heavy Duty, 120 V, 1800 W, 1100 VA, 9.1 A Ballast, Wire-In Connection, 2.95 in Overall Height, 2 in Overall Width, 1.7 in Overall Depth, Plastic, Black, 15 A, 1800 W Tungsten Load, For Incandescent, Fluorescent, Mercury Vapor and Sodium Bulbs

Features
  • Outdoor
  • Hardwired
  • Color : Black
  • AmerTac Dusk to Dawn Heavy Duty Post Eye Light Control, 120V, 1800 W
Specifications
  • Dimension: 17" H x 17" W x 13.2" L
  • Weight: 0.14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.