Shop All Floor Lamps
Intense
71 in. Torch Floor Lamp; Black
Mfr # IN844328
Zoro # G903909391
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intense
- MFR # IN844328
- Zoro # G903909391
- UPC # 753153433088
- Country of Origin China
- Category Floor Lamps
Description
Features
- Torchiere Floor Lamp
- Plastic White Shade
- Black Cord With Polarized Plug
- Uses 10W A-19 Non-Dimmable LED Bulb
- Color: Black
- Weight: 10.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- ALTRA Walnut Deco-Base Floor Lamp (00ORE6232F)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- Intense Floor Lamps