Shop All Automotive Flood & Spotlights
Intense
6 ft. 110V Cool White 114 LEDs Light Remote Control Dimmer SMD3528 LED Strip Lighting Kit
Mfr # IN1592438
Zoro # G304044837
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intense
- MFR # IN1592438
- Zoro # G304044837
- UPC # 780997847955
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 leds to get the right length every time.
Features- Super bright 3528 smd LEDs high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-LED is cuttable without damaging the rest of the strip
- Waterproof silicone sealed LED strips
- Aquarium Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed-Bath Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial Storefront Windows, Glass Displays, DJ Lighting, Bar-Night Clubs, Restaurants
- GarageWorkbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above-Below Cabinets
- Living Room Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Color: Cool White
- Voltage: 110V
- Size: 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING PW6P Parts Wash Brush, ERGONOMIC Handle, Flow Thru Style With Tube (PW6P)
- ILC Replacement for Philips 9003 replacement light bulb lamp (9003 PHILIPS)
- MARETRON Multiport Box Mic-Mid Male Homerun Mic-Mid Fem Drop (CM-CF-4)
- S.U.R. & R. AUTO PARTS PWR STEERING HOSE RPR KIT 10MM (1) (SRRPS1000M)
- INTENSE 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (IN6000)
- INTENSE 3.3 ft. 110V Cool White 60 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit (IN1581418)
- WESTIN EF2 LED Light Bar (09-13230C)
- FEIT ELECTRIC LED CRD WORK LT 12000L (WORK12000XLTPPL)
- ABRAMS HighLight V2 60W Wireless Magnetic Mount Search Light - White (HL-60-MM-W)
- TIGER LIGHTS 12V LED Flush Mount Cab Headlight 3.3 Amps, Flood Off-Road Light; (TL9250)
- TIGER LIGHTS 12V LED Oval Light 4.2 Amps, 50 Watts, Flood Offroad Light; (TL7060)
- Intense Automotive Flood & Spotlights