Shop All Automotive Flood & Spotlights
Intense
3.3 ft. 110V Cool White 60 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit
Mfr # IN1581418
Zoro # G604044827
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intense
- MFR # IN1581418
- Zoro # G604044827
- UPC # 780997732039
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 leds to get the right length every time.
Features- Super bright 3528 smd LEDs high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-LED is cuttable without damaging the rest of the strip
- Waterproof silicone sealed LED strips
- Aquarium Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed-Bath Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial Storefront Windows, Glass Displays, DJ Lighting, Bar-Night Clubs, Restaurants
- GarageWorkbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above-Below Cabinets
- Living Room Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Color: Cool White
- Voltage: 110V
- Size: 3.3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 6600 lb. (11-38G7H)
- CUSTOM ACCESSORIES AUTO DETAIL BRUSH 9""L (86661)
- ILC Replacement for DENSO 228000-7851 STARTER (228000-7851 STARTER)
- CURT Switch Ball Trailer Ball Set (42280)
- INTENSE 6 ft. 110V Cool White 114 LEDs Light Remote Control Dimmer SMD3528 LED Strip Lighting Kit (IN1592438)
- INTENSE 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (IN6000)
- TIGER LIGHTS 35W LED Compact Flood Light 12V For Caterpillar 730EJ Flood Off-Road Light (TL350F)
- BAJA DESIGNS S8, 30IN DRIVING/COMBO, LED LIGHT BAR (703003)
- BAJA DESIGNS S8, 10IN DRIVING/COMBO LED LIGHT BAR (701003)
- FEIT ELECTRIC LED CRD WORK LT 3000L (WORK3000XLPLUG)
- BUYERS PRODUCTS Amber 6 Inch Oval Stop/Turn/Tail Light With 6 LEDs (5626206)
- Intense Automotive Lighting