Shop All Post Lighting
Intense
3 in. Base Pier Mount; Black
Mfr # IN1529793
Zoro # G903774753
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intense
- MFR # IN1529793
- Zoro # G903774753
- UPC # 780997280448
- Country of Origin China
- Category Post Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Pier Mount 3" Base
- Durable Cast Aluminum Construction
- 2 7/8" OD Fitter
- Finish: Black
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 3 x 5.63 x 5.63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 18 kW, HID Replacement LED Bulb, White, Cylindrical, 5000K Temp. Clear Finish, Non-Dimmable (18CC/LED/850/ND E26 G2 BB 6/1)
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- HASTINGS HOME Set of 2 Christmas Tree Storage Bags for 7.5-16 Ft Artificial Trees, Protect Holiday Decorations(Red) (107846LIT)
- GE LAMPS 9 W, LED Bulb Plug In, White, R25, 2700K, 3000K, 3500K, 4000K Temp. Frosted, Non-Dimmable (LED9G24q-V/8SC-4PK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- CLASSY CAPS Classy Caps Mfg Inc SL211W 4X4 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL211W)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- NORWELL Lexington Outdoor Post Light - Black (2234-BL-CL)
- Intense Post Lighting