Shop All Headlamps, Headlights & Components
Intense
16.4 ft. Cool White 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug - LED Strip Lighting
Mfr # IN1587535
Zoro # G504044811
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intense
- MFR # IN1587535
- Zoro # G504044811
- UPC # 780997663302
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 LEDs to get the right length every time.
Features- Super bright 3528 smd leds, high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-led is cuttable without damaging the rest of the strip
- Waterproof: silicone sealed LED strips (waterproof)
- Aquarium: Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed/Bath: Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial: Storefront Windows, Glass Displays, DJ Lighting, Bar/Night Clubs, Restaurants
- Garage:Workbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen: Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above/Below Cabinets
- Living Room: Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves: Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office: Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Size: 16. 4'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood NV3012SSG-7 Sidelights Vertical - Starboard, Green/Stainless (NV3012SSG-7)
- GROTE Micro2 Assortment, PK7 (82-ANT-7)
- AUTOTEXT HEAVY DUTY Wiper Pivot Shaft, 2.4", 16mm Ball (300656)
- MOTORAD Integrated Housing, 815-207 (815-207)
- INTENSE & Betts/Carlon SC100RR Box Outlet PVC Old Work Low Vlt (IN110747)
- SPEC-D TUNING Dodge Ram 1500 2500 3500 Projector Headlights 09-19 (2LHP-RAM09G2-SQ-RS)
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- ORACLE LIGHT Sealed Beam 7 Round Black Bezel Housing LED ColorSHIFT Dynamic Halo (5769-332)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- OVERTIME Halo LED Projector Headlight for 94 to 97 Honda Accord, Black - 10 x 21 x 26 in. (OV1622849)
- SPEC-D TUNING 2500 3500 OE HALOGEN HEADLIGHTS WITH MATTE BLACK HOUSING CLEAR LENS, 2PK (2LH-RAM1925JM-RS)
- Intense Automotive Headlight, Signal & Tail Light Assemblies