Shop All Headlamps, Headlights & Components
Intense
16.4 ft. 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug LED Strip Lighting; Blue
Mfr # IN1589258
Zoro # G804044870
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intense
- MFR # IN1589258
- Zoro # G804044870
- UPC # 780997790312
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 LEDs to get the right length every time.
Features- Super bright 3528 smd leds, high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-led is cuttable without damaging the rest of the strip
- Waterproof: silicone sealed LED strips (waterproof)
- Aquarium: Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed/Bath: Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial: Storefront Windows, Glass Displays, DJ Lighting, Bar/Night Clubs, Restaurants
- Garage:Workbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen: Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above/Below Cabinets
- Living Room: Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves: Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office: Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Size: 16. 4'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROD SAVER Paddle Buckle Trailer Tie-Down - 2" x 4 - Pair (2PB4)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46149-SP)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- ANCO Contour Premium Profile Blades, C-24-Ub (C-24-UB)
- INTENSE & Betts/Carlon SC100RR Box Outlet PVC Old Work Low Vlt (IN110747)
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- KC HILITES DAYLIGHTER; LNG RNG BLK 100W (PR) (238)
- SPEC-D TUNING Toyota Tundra Projector Headlight 14-18 (2LHP-TUN14BK-TM)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- SHERMAN PARTS Left Handle Composite Assembly Head Lamp for 2012 Honda Civic (SHE2913-153AQ-1)
- MOTORMITE Head Lamp Knob Headlight Switc, 76872 (76872)
- Intense Automotive Headlight, Signal & Tail Light Assemblies