Shop All Landscape Lighting
Intense
10 in. 3 Tier Pagoda Light - 5W 120V; Black
Mfr # IN1322955
Zoro # G803739111
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intense
- MFR # IN1322955
- Zoro # G803739111
- UPC # 797410523068
- Country of Origin China
- Category Landscape Lighting
Description
10" 3 Tier Pagoda Light - 5W 120V
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Material: Cast Aluminum
- Size: 10 in.
- Bulb Type: PL5
- Wattage: 5W
- Voltage: 120V
- Tires: 3
- Top Dia: 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 125W (125R40/1)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- INTENSE Powder Coated Cast Aluminum Post Top Light Fixture, Black - 15.88 x 10 x 10 in. (IN2563004)
- INTENSE Powder Coated Cast Aluminum Post Top Light Fixture, Black - 16.81 x 11.75 x 11.75 in. (IN2563005)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Antique Bronze (P5674-20/30K)
- DABMAR LIGHTING Step Light, 2000, BZ Fibrglass, Open Face (FG2000-BZ)
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- PARADISE WEDGE BULB 4W CLR 4PK (GL22644PK4)
- Intense Landscape Lighting