Shop All Liquid Level Gauges
Intellitank
Water Tank Monitoring System
Mfr # INTELLITANK
Zoro # G811588718
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellitank
- MFR # INTELLITANK
- Zoro # G811588718
- Country of Origin United States
- Category Liquid Level Gauges
Description
Never be caught off guard about your water tank supply again.Designed to deliver critical water tank level information 24/7, the IntelliTank wireless tank monitoring system is a complete, simple solution for monitoring management of your homes water level.Easy to install and use, the IntelliTank water monitoring system provides you with peace of mind that there is water available, and protecting your homes most valuable resource, WATER.BENEFITS OF THE INTELLITANKIoT TechnologyIoT Technology gives you the ability to check water levels from anywhere in the world, which can be tracked by your Smart Phone or Wireless Device.24/7 MonitoringNever be caught off guard with an empty or critically low water tank with IntelliTanks 24/7 monitoring.Track Water UsageTrack your water usage and peak usage times with the IntelliTank App to help better manage your usage and to conserve water.Mobile AlertsThe IntelliTank App can send you instant mobile alerts when your water levels are low.Peace of MindThe peace of mind of knowing how much water you have at a glance.The Middle Man of the IntelliTanks components is the Remote Unit. As the sensor module detects the water level in your storage tank, the Remote Unit does the leg work! No more ladder climbing to look inside your tank to see how much water you have.An All In One UnitThe Remote Unit is mounted directly on the water tank and is a completely self-contained unit. It requires NO wiring for power or for communicating with the Home Unit. Two AA batteries will power the unit for more than 1 year and will communicate from up to 1 mile away line of sight from the Home Unit.At WellSense Technologies, weve made monitoring your water storage tank levels as easy as 1-2-3!Simply install the IntelliTank remote unit onto your water storage tank.Connect the home unit to your WiFi router.Download the IntelliTank App to your Smart Phone or Mobile device!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KNZ2)
- KNAPE & VOGT John Sterling White Steel Shelf/Rod Bracket 16 Ga. 13 in. L 250 lb (RP-0044-BWT)
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty (PP5092)
- JUSTRITE Horizontal Drum Gauge with Faucet, (08533)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- HUSKY Jarhead Tank Gauge for 24" to 34" Tanks (009916)
- Intellitank Liquid Level Gauges