Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-6 UTP 25 ft. Patch Cable (Gray)
Mfr # 336758
Zoro # G0221077
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Cable Length 24.61 ft
- Color Gray
- Features Molded, Rugged, Strain Relief, Booted, Snagless
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 336758
- Zoro # G0221077
- UPC # 766623336758
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 24.61 ft |
Details
Cable Type | Category 6 |
Color | Gray |
Features | Molded, Rugged, Strain Relief, Booted, Snagless |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the Intellinet 25 ft. CAT-6 UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 6 (ML7-12MP636171496921283)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 4ft, Steel (AC4-STL256514)
- LOWELL Wall Shelf 18Wx16D (FS18-16)
- ILC Replacement for Canon Elph 110 HS Battery (ELPH 110 HS BATTERY CANON)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- ACE PRODUCTS GROUP 8 mm Microphone Cable, 15 ft. XLR (PHM15)
- STEREN Stereo Cable, 12ft, 3.5mm (255-262)
- RCF 1 In. -1.4 In. Throat Adaptor Cdc (HF64)
- Intellinet Network Solutions Stereo & Optical Audio Cables