Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 7 ft. Patch Cable (White)
Mfr # 320689
Zoro # G0224193
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 7 ft
- Color White
- Features Passive, Booted, Flexible, Snagless
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 320689
- Zoro # G0224193
- UPC # 766623320689
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 7 ft |
Details
Cable Type | Category 5e |
Color | White |
Features | Passive, Booted, Flexible, Snagless |
Product Type | Network Cable |
Description
For a reliable connection, the Intellinet 7 ft. CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- ENGENIUS Outdoor High Gain Antenna & Coax (SN-UL-AK20L)
- EATON Software, For Easy E4 Control Relays (EASYSOFT-SWLIC)
- RCA COMMERCIAL Healthcare HDTV, LED, 24" Screen (J24HE842)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 30m/100ft (BG-CAB-U3A30)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-476BK)
- GARMIN USB to Mini USB Data Cable (010-10723-01)
- Intellinet Network Solutions Stereo & Optical Audio Cables