Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 7 ft. Patch Cable (Black)
Mfr # 320757
Zoro # G0223283
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 6.56 ft
- Color Black
- Features Rugged, Strain Relief, Snagless, Molded, Booted
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 320757
- Zoro # G0223283
- UPC # 766623320757
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6.56 ft |
Details
Cable Type | Category 5e |
Color | Black |
Features | Rugged, Strain Relief, Snagless, Molded, Booted |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the 7 ft. Intellinet CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- ILC Replacement for Enersys 0809-0012 Battery (0809-0012 BATTERY ENERSYS)
- ILC Replacement for Rayovac Br2335 (BR2335 RAYOVAC)
- PHCC PRO SERIES Sump Pump Battery, 12V DC, 100 Ah (B12-100)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- SONIC BOOM 6 in. DMX adapter; 5 Pin Female to 3 Pin Male XLR (SO696482)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- Intellinet Network Solutions Stereo & Optical Audio Cables