Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 50 ft. Patch Cable (White)
Mfr # 320726
Zoro # G0222102
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 50 ft
- Color White
- Features Booted, Snagless, Molded
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 320726
- Zoro # G0222102
- UPC # 766623320726
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 50 ft |
Details
Cable Type | Category 5e |
Color | White |
Features | Booted, Snagless, Molded |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Network Cable |
Description
For a reliable connection, the Intellinet 50 ft. CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard GW1000 Gateway 4G LTE WiFi Router (GW-1000)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10 (YTX14AHGEL73)
- ILC Replacement for Panasonic Wx-h3050 (WX-H3050 PANASONIC)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 16/265 Strand/0.16mm, Pullbox, 500ft (FWT10G2-712SF)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- HOSA TECHNOLOGY PWC-178 Power Cord IEC C9 to NEMA 1 15P - 8 Foot (PWC178)
- Intellinet Network Solutions Stereo & Optical Audio Cables