Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 50 ft. Patch Cable (Black)
Mfr # 320795
Zoro # G0224376
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 49.21 ft
- Color Black
- Features Strain Relief, Snagless, Booted, Rugged, Molded
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 320795
- Zoro # G0224376
- UPC # 766623320795
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 49.21 ft |
Details
Cable Type | Category 5e |
Color | Black |
Features | Strain Relief, Snagless, Booted, Rugged, Molded |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the 50 ft. Intellinet CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- MANHATTAN Displayport To 2-Port Hdmi Splitter Hub w/ Mst (152716)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- MIGHTY MAX BATTERY 12V 5AH Battery for Hopkins Towing Solutions Breakaway Kit - 4 Pack (ML5-12MP4184322)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male (P561-006)
- WHOLESALE HOUSE Audiopipe 12 Gauge 500Ft Primary Wire; Black (AP12500BK)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- Intellinet Network Solutions Stereo & Optical Audio Cables