Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 5 ft. Patch Cable (Black)
Mfr # 338387
Zoro # G0218137
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 4.92 ft
- Color Black
- Features Strain Relief, Snagless, Rugged, Molded, Booted
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 338387
- Zoro # G0218137
- UPC # 766623338387
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 4.92 ft |
Details
Cable Type | Category 5e |
Color | Black |
Features | Strain Relief, Snagless, Rugged, Molded, Booted |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the 5 ft. Intellinet CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- LOGITECH Keyboard, Wireless, 19-1/10"Wx7-9/10"Dx1-2/5"H, Black (LOG920008149)
- ILC Replacement for Nippon 2ur18650f Battery (2UR18650F BATTERY NIPPON)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 14/2,105 Strand/0.16mm, Pullbox, 500ft (FWT10G3-712SF)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- Intellinet Network Solutions Stereo & Optical Audio Cables