Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 25 ft. Patch Cable (Black)
Mfr # 320788
Zoro # G0219223
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 24.61 ft
- Color Black
- Features Strain Relief, Rugged, Booted, Molded, Snagless
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 320788
- Zoro # G0219223
- UPC # 766623320788
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 24.61 ft |
Details
Cable Type | Category 5e |
Color | Black |
Features | Strain Relief, Rugged, Booted, Molded, Snagless |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the 25 ft. Intellinet CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- MONOPRICE High Speed HDMI Cable, 6 ft.Generic (13779)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 Pro Max (VTBIGPD228AP04A)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY RCA025 2 PC Connector with RCA (RCA025)
- SERVERUSA Scanner Antenna Fits - Cobra-Uniden-Regency & Bearcat (SE1582394)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- STEREN Stereo Cable, 12ft, 3.5mm (255-262)
- Q POWER Qpower FORD10 2009DF 10 in. Dodge Downfire Unloaded Speaker Box Enclosure for Ford; Black (FORD10 2009DF)
- BESTLINK NETWARE Stereo(3.5mm)-M/Stereo(2.5mm)-M Speaker/Headset Cable- 1Ft (201419)
- Intellinet Network Solutions Stereo & Optical Audio Cables