Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 14 ft. Patch Cable (Gray)
Mfr # 319812
Zoro # G0220447
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 16.40 ft
- Color Gray
- Features Molded, Rugged, Snagless, Booted, Strain Relief
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 319812
- Zoro # G0220447
- UPC # 766623319812
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 16.40 ft |
Details
Cable Type | Category 5e |
Color | Gray |
Features | Molded, Rugged, Snagless, Booted, Strain Relief |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the Intellinet 14 ft. CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- KOAMTAC 1130Mah Hardpack Replacement Battery For Kdc 350R2/470 Scanners. For (699200)
- SQUIDS BY ERGODYNE Blue Wrist ID Badge Holder (3388)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- WHOLESALE HOUSE BASS BLOCKER 0-2.8 kHz @ 4 OHMS PAC; - RED WIRE (BB5PR)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- Intellinet Network Solutions Stereo & Optical Audio Cables