Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 100 ft. Patch Cable (Black)
Mfr # 320801
Zoro # G0223755
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 100 ft
- Color Black
- Features Booted, Snagless, Molded
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 320801
- Zoro # G0223755
- UPC # 766623320801
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 100 ft |
Details
Cable Type | Category 5e |
Color | Black |
Features | Booted, Snagless, Molded |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Network Cable |
Description
For a reliable connection, the 100 ft. Intellinet CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK (SW12)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- MIGHTY MAX BATTERY 12 Volt 50 Ah Rechargeable Sealed Lead Acid Battery (ML50-12)
- BATTERY CLERK AJC® Power-Sonic PS-670, PS670 6V 7Ah Emergency Light UPS Battery (PS-670-Power-Sonic-6V-7Ah-UPS)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- MAKITA Tool-less Dust Extraction Cutting/Tuc 5 (191G06-2)
- Intellinet Network Solutions Stereo & Optical Audio Cables