Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-5E UTP 10 ft. Patch Cable (Gray)
Mfr # 319768
Zoro # G0220203
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 9.84 ft
- Color Gray
- Features Molded, Rugged, Booted, Snagless, Strain Relief
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intellinet Network Solutions
- MFR # 319768
- Zoro # G0220203
- UPC # 766623319768
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 9.84 ft |
Details
Cable Type | Category 5e |
Color | Gray |
Features | Molded, Rugged, Booted, Snagless, Strain Relief |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the Intellinet 10 ft. CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader Metal Monitor Stand Riser with 2 Removable Organizer Drawers, Black (2TDMESHY-BLK)
- DURACELL Coppertop 9-Volt Alkaline Batteries 2 pk Carded (MN1604B2Z)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 (ML10-12558)
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- INTELLINET NETWORK SOLUTIONS CAT-6 UTP 25 ft. Patch Cable (Black) (342094)
- WHOLESALE HOUSE Audiopipe Digital Volt Meter; 11.1-15.9V (NLD100)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- STEREN Plug to 3-RCA Plug Cable, 6ft, 3.5mm (255-219)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- Intellinet Network Solutions Stereo & Optical Audio Cables