Shop All Ethernet Switches
Intellinet
8 Port Gigabit PoE+ Switch
Mfr # 561204
Zoro # G909916799
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellinet
- MFR # 561204
- Zoro # G909916799
- UPC # 766623561204
- Country of Origin India
- Category Ethernet Switches
Description
Provides power and data connection for up to eight PoE network devices- Save time and money by delivering data and power via existing network cables- 10/100/1000 auto-sensing ports automatically detect optimal network speeds- IEEE 802.3at/af-compliant RJ45 PoE/PoE+ output ports- Provides private VLAN port isolation functionality- Green Ethernet power-saving technology deactivates unused ports and adjusts power levels based on the cable length- Total power budget of 60 watts- Supports IEEE 802.3at and IEEE 802.3af-compliant PoE devices wireless access points, VoIP phones, IP cameras- Supports IEEE 802.3at/af detection and short circuit, overload and high-voltage protection- All RJ45 ports with Auto-MDIX auto uplink support- Store and forward switching architecture- 16 Gbps switch fabric- IEEE 802.3x flow control for full duplex- Supports up to 4096 MAC address entries- 1.5 Mb buffer memory- Fanless design ideal for silent operation- Desktop-size metal case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- ILC Replacement for NEC Vt85lp Lamp & Housing (VT85LP LAMP & HOUSING NEC)
- MOXA Wall-Mounting Kit, 51Mm Wide (WK-51-01)
- ANTAIRA 5-Port Industrial Gigabit IEEE 802.3bt PoE++ Unmanaged Ethernet Switch, w/4-10/100/1000Tx (90W/Port) (LNP-0500G-bt-T)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp-T (EDS-510A-1GT2SFP-T)
- MOXA Managed Ethernet Switch W/ 6 10/100Baset(X)Ports, Eds-508A-Mm-Sc-T (EDS-508A-MM-SC-T)
- MOXA Indust. Ieee802.3Af/At Poe Injector, Maximum Output Of 30W, Inj-24 (INJ-24)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- Intellinet Ethernet Switches