Shop All Ethernet Switches
Intellinet
5-Port Gigabit Ethernet PoE+ Switch
Mfr # 561822
Zoro # G609916792
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellinet
- MFR # 561822
- Zoro # G609916792
- UPC # 766623561822
- Country of Origin India
- Category Ethernet Switches
Description
Provides up to four PoE network devices with power and data- Four 10/100/1000 Mbps IEEE 802.3at/af-compliant RJ45 PoE ports, one gigabit RJ45 port and one gigabit SFP port- PoE power budget of 91 watts- Power output up to 30 watts per port- Saves installation costs by delivering data and power over existing network cables- Supports IEEE 802.3at and IEEE 802.3af-compliant PoE devices e.g., wireless access points, VoIP phones, IP cameras- Supports IEEE 802.3at/af detection and short circuit, overload and high-voltage protection- 12 Gbps switch fabric- 10/100/1000 auto-sensing ports that automatically detect optimal network speeds- Auto-MDIX and NWay auto-negotiation support on all RJ45 ports- Store and forward switching architecture- IEEE 802.3x flow control for full duplex- Supports 2k MAC address entries- Compact desktop format with rugged metal housing- Grounding point to protect equipment from external electrical surges- Mounting holes for wall mounting- Rubber feet for non-slip desktop use- Fanless design ideal for silent operation- Fully NDAA-compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYDIY Keydiy: KD Keytime smart watch key (Quartz Watch) (KD-BKT-02)
- WEATHERTECH White DeskFone Two View (8ADF7TVWH)
- NINTENDO Switch, OLED Model w/ White Joy-Con, White (115461)
- INTERSTATE BATTERIES 12V 5A LeadAcid Battery (SLA1055)
- UBIQUITI NETWORKS COMMERCIAL UnivFi 48 Port Gigabit PoE Swi, USWPRO48POE (USW-PRO-48-POE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 8 10/100/1000Baset(X), Eds-G512E-4Gsfp (EDS-G512E-4GSFP)
- ANTAIRA 6-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0601G-SFP-V2)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (9845)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports (6GK5004-1BD00-1AB2)
- Intellinet Ethernet Switches