Shop All Ethernet Switches
Intellinet
24-Port Gigabit Ethernet PoE+ Web-Manage
Mfr # 561426
Zoro # G809916806
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellinet
- MFR # 561426
- Zoro # G809916806
- UPC # 766623561426
- Country of Origin India
- Category Ethernet Switches
Description
Provides power and data connection for up to 24 PoE network devices- Saves installation costs by delivering data and power over existing network cables- 10/100/1000 Mbps auto-sensing ports automatically detect optimal network speeds- Four combo small-form-factor pluggable GBIC module slots SFP and four RJ45 copper uplinks- IEEE 802.3at/af-compliant RJ45 PoE/PoE+ output ports- Power output up to 30 watts per port- PoE power budget of 370 watts- Supports IEEE 802.3at and IEEE 802.3af-compliant PoE devices wireless access points, VoIP phones, IP cameras- Supports IEEE 802.3at/af detection and short circuit, overload and high-voltage protection- All RJ45 ports equipped with Auto-MDIX and auto-negotiation support- Web-based configuration- Remote reboot/restart- Supports SNMP management- Supports VLAN protocol-based and port-based- Supports link aggregation trunking- IGMP Snooping for multicast filtering- Supports bandwidth control per port- Supports port mirroring- Supports two types of QoS: IEEE 802.1p and DSCP- Broadcast storm control with multicast packet rate settings- Supports jumbo frames up to 9.6 kBytes- Store and forward switching architecture- Full/half duplex operation- IEEE 802.3x flow control for full duplex- Supports 8k MAC address entries- LEDs for power, link/activity and PoE- Two high-volume cooling fans to ensure perfect ventilation- Includes 19In. rackmount brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 25 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable (SANOXY-VNDR-25ft-audio)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- BOGEN 2 Pack Drop-In Ceiling Speaker (CSD2X2L)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- TP-LINK 48-Port Gigabit Rackmount Switch (SG1048)
- LINKSYS Linksys LNKLGS108 8-port Gigabit Business Switch (LNKLGS108)
- RED LION Ethernet Switch (304TX)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- Intellinet Ethernet Switches