Shop All Gas Tankless Water Heaters
Intellihot
IQ1001 iQ Series Tankless Gas Water Heater - 120V 1 Million BTU
Mfr # 583IQ1001
Zoro # G211591677
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellihot
- MFR # 583IQ1001
- Zoro # G211591677
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
Bring reliable hot water to your establishment with this Intellihot IQ1001 iQ Series tankless gas water heater! This powerful water heater mounts to the floor and is ideal for a wide variety of indoor and outdoor large-volume commercial applications including hotels multi-family complexes high-rise buildings and stadiums. Its tankless design eliminates redundant equipment and provides lower operating costs for your business in comparison to boilers and other tank-style water heaters. Compact and efficient this water heater saves you space and installation time without sacrificing dependability. It has an industry leading turndown ratio of 33:1 and requires a 120V connection for operation and its burner system offers up to 1 million BTU per hour.This water heater features a robust expandable 316L stainless steel heat exchanger that floats freely to accommodate thermal shocks and stresses. Erosion- and corrosion-resistant its self-descaling design also prevents lime scale buildup. This heater is also built with a strainer that delivers debris-free inlet water to your system. Plus this model comes with a convenient color touchscreen for intuitive use and easy access to data troubleshooting information and the current state of parts. You can even use the telliCare mobile app to monitor your unit remotely through Wi-Fi or 3G / 4G connectivity.Incredibly user-friendly this water heater is designed without storage tanks or mixing valves. This both lowers the risk of Legionella growth and reduces unwanted maintenance costs. This water heater's Masterless Cascading technology also eliminates single-point failure by allowing all cascaded units to regroup and continue to operate if one goes offline for servicing providing you with optimal reliability.Overall Dimensions:Width: 30''Depth: 44 5/16''Height: 67 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 12 CPVC SAndW Valve (105-323)
- DIXON Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size (31096014)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2BJKABCP)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater (RL75IP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- RINNAI 11 GPM Commercial 199K BTU Natural Gas Exterior Tankless Water Heater (CU199EN)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater (RE160iN)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater with Pump (REP160iN)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- Intellihot Gas Tankless Water Heaters