Shop All Gas Tankless Water Heaters
Intellihot
IN401 Neuron Series Tankless Gas Water Heater - 120V 399999 BTU
Mfr # 583IN401
Zoro # G511591674
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellihot
- MFR # 583IN401
- Zoro # G511591674
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
Bring reliable hot water to your establishment with this Intellihot IN401 Neuron Series tankless gas water heater! A great drop-in solution this powerful water heater mounts to the floor and is ideal for a wide variety of indoor commercial applications including hotels schools and restaurants. Its tankless design and two separate heat engines eliminate redundant equipment and provide lower operating costs for your business in comparison to boilers and other tank-style water heaters. Compact and efficient this water heater saves you space and installation time without sacrificing dependability. It requires a 120V connection for operation and its burner system offers up to 399999 BTU per hour.This water heater features a robust expandable 316L stainless steel heat exchanger that floats freely to accommodate thermal shocks and stresses. Erosion- and corrosion-resistant its self-descaling design also prevents lime scale buildup. This heater is also built with a convenient color touchscreen for intuitive use and easy access to data troubleshooting information and the current state of parts. Plus you can use the telliCare mobile app to monitor your unit remotely through LTE connectivity.Incredibly user-friendly this water heater is designed without storage tanks or mixing valves. This both lowers the risk of Legionella growth and reduces unwanted maintenance costs. Not to mention it's capable of operating on low gas pressure without a reduction of capacity. This water heater's Masterless Cascading technology even eliminates single-point failure by allowing all cascaded units to regroup and continue to operate if one goes offline for servicing providing you with optimal reliability.Overall Dimensions:Width: 20''Depth: 20''Height: 67 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Faceplate, Standard, 3in, Chrome (4504-1)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- RINNAI HE 180k BTU Propane Interior Tankless Water Heater (RE180iP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater (SHLX-NG)
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- Intellihot Gas Tankless Water Heaters